Grade 1 Double Locking Mortise Lock, L - Lever, LN - Rose, Field Reversible, Less Cylinder, ASA Stri

  • Mfr # LC-8259 LNL 26D

  • Zoro # G509957796


product price:  $860.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC-8259 LNL 26D
Zoro #
G509957796
UPC #
197163116669
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.625 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Mortise Lock
Weight
6.1 lb
Fire Rated
2 Hours {B}
Cylinder Core Type
Less Cylinder
Material
Metal

Description

Grade 1 Double Locking Mortise Lock, L - Lever, LN - Rose, Field Reversible, Less Cylinder, ASA Strike, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.