Grade 1 Double Locking Mortise Lock, P - Lever, LN - Rose, Field Reversible, Less Cylinder, ASA Stri
- Mfr # LC-8259 LNP 10B
- Zoro # G009957753
product price:Â
$
872.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Metal
Width
5.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC-8259 LNP 10B
- Zoro #
- G009957753
- UPC #
- 197163116652
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.625 in
- Length
- 9.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Material
- Metal
- Fire Rated
- 2 Hours {B}
- Type
- Mortise Lock
- Cylinder Core Type
- Less Cylinder
- Weight
- 6.1 lb
Description
Grade 1 Double Locking Mortise Lock, P - Lever, LN - Rose, Field Reversible, Less Cylinder, ASA Strike, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.