Grade 1 Electric Mortise Lock, Electrical Fail Safe Function, 12VDC/24VDC, 2-3/4 In. Backset, B Lev
- Mfr # 60-8270-24V LNB 26D
- Zoro # G614531836
product price:Â
$
1,249.99
/ea
Free Shipping & Returns
Key Features
Depth
4.375
Width
5.625 in
Finish
Satin Chrome
Length
9.25
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-8270-24V LNB 26D
- Zoro #
- G614531836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 4.375
- Width
- 5.625 in
- Length
- 9.25
Details
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 8270 Series Electrified Lever Mortise Locks
Description
Grade 1 Electric Mortise Lock, Electrical Fail Safe Function, 12VDC/24VDC, 2-3/4 In. Backset, B Lever, LN Rose, Sargent LFIC Prep Less Core, Field Reversible, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.