
Grade 1 Electric Mortise Lock, Electrical Fail Secure Function, 12VDC/24VDC, 2-3/4 In. Backset, B L
Mfr # 60-8273-24V LNB 26D
Zoro # G216475538
product price: $1,403.99
/ea
Free Shipping & Returns
Key Features
Width
5.63 in
Length
9-1/4 in
Finish
Satin Chrome
Body Size Thickness
1-3/4 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-8273-24V LNB 26D
Zoro #
G216475538
UPC #
197163363544
Country of Origin
United States
Dimensions
Width
5.63 in
Length
9-1/4 in
Body Size Thickness
1-3/4 in
Height
4.38 in
Details
Item
Electric Mortise Lock
Finish
Satin Chrome
Material
VARIES
Input Voltage
12VDC/24VDC
Series
8200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.