Zoro Homepage

Grade 1 Electric Mortise Lock, Electrical Fail Secure Function, 12VDC/24VDC, 2-3/4 In. Backset, P Le

  • Mfr # 60RX-8271-24V LNP 26D

  • Zoro # G709954731


product price: $1,351.99
/ea
Free Shipping & Returns

Key Features

Depth
4.375 in
Width
5.625 in
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
For Use With
8270 Series Electrified Lever Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RX-8271-24V LNP 26D
Zoro #
G709954731
UPC #
197163159796
Country of Origin
United States

Dimensions

Depth
4.375 in
Width
5.625 in
Length
9.25 in
Body Size Thickness
1-3/4 in

Details

Item
Electric Mortise Lock
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
For Use With
8270 Series Electrified Lever Mortise Locks
Material
Metal

Description

Grade 1 Electric Mortise Lock, Electrical Fail Secure Function, 12VDC/24VDC, 2-3/4 In. Backset, P Lever, LN Rose, Sargent LFIC Prep Less Core, Field Reversible, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.