Grade 1 Electric Mortise Lock, L - Lever, LN - Rose, LFIC Prep Less Core, Satin Chrome

  • Mfr # 60-8271-24V LNL 26D

  • Zoro # G816502764


product price:  $1,344.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC/24VDC
Body Size Thickness
1-3/4 in
Width
5.63 in
Finish
Satin Chrome
Height
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-8271-24V LNL 26D
Zoro #
G816502764
UPC #
197163306107
Country of Origin
United States

Dimensions

Body Size Thickness
1-3/4 in
Width
5.63 in
Height
4.38 in
Length
9-1/4 in

Details

Input Voltage
12VDC/24VDC
Finish
Satin Chrome
Material
VARIES
Item
Electric Mortise Lock
Series
8200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.