
Grade 1 Electric Mortise Lock, L Lever, LN Rose, LFIC Prep Less Core, Satin Chrome
Mfr # 60RX-8271-24V LNL 26D
Zoro # G816475495
product price:Â $1,568.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC/24VDC
Body Size Thickness
1-3/4 in
Material
VARIES
Height
4.38 in
Series
8200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60RX-8271-24V LNL 26D
Zoro #
G816475495
UPC #
197163159802
Country of Origin
United States
Dimensions
Body Size Thickness
1-3/4 in
Height
4.38 in
Width
5.63 in
Length
9-1/4 in
Details
Input Voltage
12VDC/24VDC
Material
VARIES
Series
8200
Item
Electric Mortise Lock
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.