Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electrified Cyl Lock, Fail Secure, P Lever, L Rose, LFIC Prep, Disposable Core, Satin Chrom

  • Mfr # 60-10XG71 LP 26D

  • Zoro # G516475610


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Width
7.13 in
Body Size Thickness
1-3/4 to 2
Finish
Satin Chrome
Series
10X
Length
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-10XG71 LP 26D
Zoro #
G516475610
UPC #
197163354832
Country of Origin
United States

Dimensions

Width
7.13 in
Body Size Thickness
1-3/4 to 2
Length
8-1/4 in
Height
4-1/4 in

Details

Finish
Satin Chrome
Series
10X
Item
Electric Cylindrical Lock
Input Voltage
12 or 24 VAC/DC
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.