Grade 1 Electrified Cyl Lock, Fail Secure, P Lever, L Rose, SFIC Prep, Disposable Core, Satin Chrom

  • Mfr # 70RX-10XG71 LP 26D

  • Zoro # G116475836


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Height
4-1/4 in
Series
10X
Length
8-1/4 in
Width
7.13 in
Input Voltage
12 or 24 VAC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70RX-10XG71 LP 26D
Zoro #
G116475836
UPC #
197163369515
Country of Origin
United States

Dimensions

Height
4-1/4 in
Length
8-1/4 in
Width
7.13 in
Body Size Thickness
1-3/4 to 2

Details

Series
10X
Input Voltage
12 or 24 VAC/DC
Item
Electric Cylindrical Lock
Finish
Satin Chrome
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.