
Grade 1 Electrified Cyl Lock, L Lever, L Rose, 6-Pin Cylinder, Oil-Rubbed Bronze
Mfr # RX-10XG71 LL 10B
Zoro # G816475808
product price:Â $1,319.99
/ea
Free Shipping & Returns
Key Features
Length
8-1/4 in
Height
4-1/4 in
Series
10X
Width
7.13 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RX-10XG71 LL 10B
Zoro #
G816475808
UPC #
197163354948
Country of Origin
United States
Dimensions
Length
8-1/4 in
Height
4-1/4 in
Width
7.13 in
Body Size Thickness
1-3/4 to 2
Details
Series
10X
Material
VARIES
Finish
Oil Rubbed Bronze
Item
Electric Cylindrical Lock
Input Voltage
12 or 24 VAC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.