
Grade 1 Electrified Cyl Lock, L Lever, L Rose, 6-Pin Cylinder, Satin Chrome
Mfr # RX-10XG71 LL 26D
Zoro # G816475792
product price: $1,307.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12 or 24 VAC/DC
Height
4-1/4 in
Length
8-1/4 in
Series
10X
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX-10XG71 LL 26D
Zoro #
G816475792
UPC #
197163381227
Country of Origin
United States
Dimensions
Height
4-1/4 in
Length
8-1/4 in
Body Size Thickness
1-3/4 to 2
Width
7.13 in
Details
Input Voltage
12 or 24 VAC/DC
Series
10X
Finish
Satin Chrome
Material
VARIES
Item
Electric Cylindrical Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.