
Grade 1 Electrified Cylindrical Lock, Fail Secure, L Lever, G Rose, 6-Pin Cylinder, Deadlatch, Requ
Mfr # RX-10XG71 GL 26D
Zoro # G316475803
product price: $1,307.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12 or 24 VAC/DC
Body Size Thickness
1-3/4 to 2
Height
4-1/4 in
Width
7.13 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX-10XG71 GL 26D
Zoro #
G316475803
UPC #
197163354931
Country of Origin
United States
Dimensions
Body Size Thickness
1-3/4 to 2
Height
4-1/4 in
Width
7.13 in
Length
8-1/4 in
Details
Input Voltage
12 or 24 VAC/DC
Material
VARIES
Finish
Satin Chrome
Series
10X
Item
Electric Cylindrical Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.