Grade 1 Electrified Cylindrical Lock, Fail Secure, L Lever, L Rose, 6-Pin Cylinder, Deadlatch, Requ

  • Mfr # RX-10XG71 LL 3

  • Zoro # G216475842


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 or 24 VAC/DC
Material
VARIES
Series
10X
Height
4-1/4 in
Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX-10XG71 LL 3
Zoro #
G216475842
UPC #
197163354955
Country of Origin
United States

Dimensions

Height
4-1/4 in
Width
7.13 in
Length
8-1/4 in
Body Size Thickness
1-3/4 to 2

Details

Input Voltage
12 or 24 VAC/DC
Material
VARIES
Series
10X
Item
Electric Cylindrical Lock
Finish
Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.