Zoro Homepage

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Concealed Vertical Ro

  • Mfr # 773-4 ETB 24V LHRB 26D

  • Zoro # G909948851


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Finish
Satin Chrome
Material
Brass or Bronze
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773-4 ETB 24V LHRB 26D
Zoro #
G909948851
UPC #
197163156764
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Finish
Satin Chrome
Material
Brass or Bronze
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
For Use With
ET Lever Control Trim
Grade
Grade 1
Door Handing
Left Hand Reverse

Description

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Concealed Vertical Rod 8400, 8600 Series Devices, B Lever, 24V, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products