
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Concealed Vertical Ro
Mfr # 773-4 ETJ 12V RHRB 26D
Zoro # G309948864
product price: $983.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Length
12.5 in
Material
Metal
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773-4 ETJ 12V RHRB 26D
Zoro #
G309948864
UPC #
197163156740
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Material
Metal
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Finish
Satin Chrome
Grade
Grade 1
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Concealed Vertical Rod 8400, 8600 Series Devices, J Lever, 12V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.