Zoro Homepage

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Concealed Vertical Ro

  • Mfr # 773-4 ETJ 24V LHRB 26D

  • Zoro # G809948937


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
For Use With
ET Lever Control Trim
Width
4.25 in
Door Handing
Left Hand Reverse
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773-4 ETJ 24V LHRB 26D
Zoro #
G809948937
UPC #
197163156733
Country of Origin
United States

Dimensions

Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Grade
Grade 1
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Finish
Satin Chrome
Material
Brass or Bronze

Description

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Concealed Vertical Rod 8400, 8600 Series Devices, J Lever, 24V, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.