
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB870
Mfr # 773-8 ETP 24V LHRB 26D
Zoro # G516468414
product price:Â $1,236.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Door Handing
Left Hand Reverse
Fire Rating - Door Hardware
No
Finish
Satin Chrome
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773-8 ETP 24V LHRB 26D
Zoro #
G516468414
UPC #
197163369720
Country of Origin
United States
Details
Fire Rated
No
Door Handing
Left Hand Reverse
Fire Rating - Door Hardware
No
Finish
Satin Chrome
Exit Device Type
Trim
Color
Satin Chrome
Type
Trim
Item
Exit Device Trim
Material
Brass or Bronze
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.