
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB8700
Mfr # 773-8 ETF 24V LHRB 26D
Zoro # G909948899
product price: $983.99
/ea
Free Shipping & Returns
Key Features
Length
12.5 in
Grade
Grade 1
Width
4.25 in
Features
For Rim (8800) and NB8700 Series Devices
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773-8 ETF 24V LHRB 26D
Zoro #
G909948899
UPC #
197163156689
Country of Origin
United States
Dimensions
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Grade
Grade 1
Features
For Rim (8800) and NB8700 Series Devices
Finish
Satin Chrome
Material
Brass or Bronze
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB8700 Series Devices, F Lever, 24V, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.