
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Surface Vertical Rod
Mfr # 773 ETL 24V RHRB 10B
Zoro # G709949010
product price: $969.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Length
12.5 in
Door Handing
Right Hand Reverse
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773 ETL 24V RHRB 10B
Zoro #
G709949010
UPC #
197163156788
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Door Handing
Right Hand Reverse
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Metal
For Use With
ET Lever Control Trim
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Grade
Grade 1
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, L Lever, 24V, RHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.