
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Surface Vertical Rod
Mfr # 773 ETL 24V RHRB 26D
Zoro # G409949006
product price: $983.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Grade
Grade 1
Door Handing
Right Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773 ETL 24V RHRB 26D
Zoro #
G409949006
UPC #
197163030064
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Grade
Grade 1
Door Handing
Right Hand Reverse
Material
Metal
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, L Lever, 24V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.