Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch
Mfr # 775 ETL 24V LHRB 10B
Zoro # G114532142
product price: $1,306.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.25
Color
Dark Oxidized Satin Bronze Oil Rubbed
Length (In.)
12.5
Finish
Dark Oxidized Satin Bronze Oil Rubbed
series
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775 ETL 24V LHRB 10B
Zoro #
G114532142
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4.25
Length (In.)
12.5
Details
Color
Dark Oxidized Satin Bronze Oil Rubbed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
series
ET Lever Control Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.