
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For
Mfr # 775 ETJ 24V RHRB 26D
Zoro # G816468367
product price: $1,532.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reverse
Fire Rated
No
Grade
Grade 1
Exit Device Type
Trim
Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775 ETJ 24V RHRB 26D
Zoro #
G816468367
UPC #
197163369737
Country of Origin
United States
Details
Door Handing
Right Hand Reverse
Fire Rated
No
Item
Exit Device Trim
Grade
Grade 1
Exit Device Type
Trim
Type
Trim
Material
VARIES
Color
Satin Chrome
Fire Rating - Door Hardware
No
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.