
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For R
Mfr # 60-775-8 ETL 24V LHRB 4
Zoro # G209949145
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Length
12.5 in
Finish
Satin Brass
Grade
Grade 1
Required Door Thickness
1-3/4 in
Cylinder Type
Sargent LFIC Rim Cylinder Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-775-8 ETL 24V LHRB 4
Zoro #
G209949145
UPC #
197163160273
Country of Origin
United States
Dimensions
Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in
Details
Item
Exit Device Trim
Finish
Satin Brass
Grade
Grade 1
Cylinder Type
Sargent LFIC Rim Cylinder Housing
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Features
For Rim (8800) and NB8700 Series Devices
Material
Brass
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Sargent LFIC Less Core, L Lever, 24V, LHR, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.