Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For R

  • Mfr # 60-775-8 ETL 24V RHRB 26D

  • Zoro # G909948967


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Right Hand Reverse
Grade
Grade 1
Finish
Satin Chrome
Cylinder Type
Sargent LFIC Rim Cylinder Housing
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-775-8 ETL 24V RHRB 26D
Zoro #
G909948967
UPC #
197163023516
Country of Origin
United States

Dimensions

Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Door Handing
Right Hand Reverse
Grade
Grade 1
Finish
Satin Chrome
Cylinder Type
Sargent LFIC Rim Cylinder Housing
Material
Brass or Bronze
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices

Description

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Sargent LFIC Less Core, L Lever, 24V, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.