
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For R
Mfr # 70-775-8 ETB 12V LHRB 26D
Zoro # G009949208
product price: $1,191.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Length
12.5 in
Material
Brass or Bronze
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-775-8 ETB 12V LHRB 26D
Zoro #
G009949208
UPC #
197163158652
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Material
Brass or Bronze
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Cylinder Type
SFIC Rim Cylinder Housing
Grade
Grade 1
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, SFIC Prep Less Core, B Lever, 12V, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.