
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For R
Mfr # 70-775-8 ETP 12V RHRB 26D
Zoro # G809949217
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Length
12.5 in
Material
Metal
Door Handing
Right Hand Reverse
Features
For Rim (8800) and NB8700 Series Devices
Cylinder Type
SFIC Rim Cylinder Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-775-8 ETP 12V RHRB 26D
Zoro #
G809949217
UPC #
197163158638
Country of Origin
United States
Dimensions
Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in
Details
Item
Exit Device Trim
Material
Metal
Door Handing
Right Hand Reverse
Features
For Rim (8800) and NB8700 Series Devices
Cylinder Type
SFIC Rim Cylinder Housing
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Grade
Grade 1
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, SFIC Prep Less Core, P Lever, 12V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.