
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For R
Mfr # 775-8 ETB 12V RHRB 26D
Zoro # G409948924
product price: $1,142.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Rim Cylinder
Features
For Rim (8800) and NB8700 Series Devices
Door Handing
Right Hand Reverse
Material
Metal
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775-8 ETB 12V RHRB 26D
Zoro #
G409948924
UPC #
197163156351
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in
Details
Item
Exit Device Trim
Cylinder Type
Rim Cylinder
Features
For Rim (8800) and NB8700 Series Devices
Door Handing
Right Hand Reverse
Material
Metal
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Grade
Grade 1
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Rim Cylinder, B Lever, 12V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.