Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For R

  • Mfr # 775-8 ETL 12V LHRB 26D

  • Zoro # G109948910


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Rim Cylinder
Width
4.25 in
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775-8 ETL 12V LHRB 26D
Zoro #
G109948910
UPC #
197163156306
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Cylinder Type
Rim Cylinder
Finish
Satin Chrome
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Grade
Grade 1
Door Handing
Left Hand Reverse
Material
Brass or Bronze

Description

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Rim Cylinder, L Lever, 12V, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.