
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For R
Mfr # 775-8 ETL 12V RHRB 10B
Zoro # G309949229
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Required Door Thickness
1-3/4 in
Door Handing
Right Hand Reverse
Length
12.5 in
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775-8 ETL 12V RHRB 10B
Zoro #
G309949229
UPC #
197163156290
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Grade
Grade 1
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Metal
Cylinder Type
Rim Cylinder
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Rim Cylinder, L Lever, 12V, RHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.