Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For R

  • Mfr # 775-8 ETL 12V RHRB 26D

  • Zoro # G009949178


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Grade
Grade 1
Cylinder Type
Rim Cylinder
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775-8 ETL 12V RHRB 26D
Zoro #
G009949178
UPC #
197163156283
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Grade
Grade 1
Cylinder Type
Rim Cylinder
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
Material
Metal
Finish
Satin Chrome
Door Handing
Right Hand Reverse

Description

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Rim Cylinder, L Lever, 12V, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.