Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For R

  • Mfr # LC-775-8 ETL 12V RHRB 10B

  • Zoro # G209949039


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Features
For Rim (8800) and NB8700 Series Devices
Required Door Thickness
1-3/4 in
Length
12.5 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-775-8 ETL 12V RHRB 10B
Zoro #
G209949039
UPC #
197163117369
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Features
For Rim (8800) and NB8700 Series Devices
Grade
Grade 1
Material
Metal
Cylinder Type
Less Cylinder
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed

Description

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Less Cylinder, L Lever, 12V, RHR, Dark Oxidized Satin Bronze Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.