
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For S
Mfr # 775 ETJ 24V LHRB 26D
Zoro # G909949001
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Grade
Grade 1
Material
Brass or Bronze
For Use With
ET Lever Control Trim
Cylinder Type
Rim Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775 ETJ 24V LHRB 26D
Zoro #
G909949001
UPC #
197163156412
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
Grade
Grade 1
Material
Brass or Bronze
For Use With
ET Lever Control Trim
Cylinder Type
Rim Cylinder
Door Handing
Left Hand Reverse
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Finish
Satin Chrome
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, 1-3/4 In. Mortise Cylinder, J Lever, 24V, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.