Zoro Homepage

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For S

  • Mfr # 775 ETW 24V RHRB 26D

  • Zoro # G209948865


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Finish
Satin Chrome
Grade
Grade 1
Cylinder Type
Rim Cylinder
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775 ETW 24V RHRB 26D
Zoro #
G209948865
UPC #
197163156368
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Finish
Satin Chrome
Grade
Grade 1
Cylinder Type
Rim Cylinder
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Metal

Description

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, 1-3/4 In. Mortise Cylinder, W Lever, 24V, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.