Zoro Homepage

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro

  • Mfr # 774-4 ETP 24V RHRB 26D

  • Zoro # G109949214


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Width
4.25 in
Material
Metal
Door Handing
Right Hand Reverse
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774-4 ETP 24V RHRB 26D
Zoro #
G109949214
UPC #
197163156528
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Material
Metal
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Grade
Grade 1
Finish
Satin Chrome

Description

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Rod 8400, 8600 Series Devices, P Lever, 24V, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.