
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro
Mfr # 774-4 ETW 24V LHRB 26D
Zoro # G009949222
product price: $926.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Required Door Thickness
1-3/4 in
Grade
Grade 1
Length
12.5 in
Door Handing
Left Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
774-4 ETW 24V LHRB 26D
Zoro #
G009949222
UPC #
197163156511
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Material
Brass or Bronze
Grade
Grade 1
Door Handing
Left Hand Reverse
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Rod 8400, 8600 Series Devices, W Lever, 24V, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.