
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Rim 8800 and NB870
Mfr # 774-8 ETJ 24V RHRB 26D
Zoro # G216468424
product price:Â $1,236.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Type
Trim
Color
Satin Chrome
Fire Rated
No
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
774-8 ETJ 24V RHRB 26D
Zoro #
G216468424
UPC #
197163358304
Country of Origin
United States
Details
Grade
Grade 1
Type
Trim
Color
Satin Chrome
Fire Rated
No
Material
VARIES
Door Handing
Right Hand Reverse
Exit Device Type
Trim
Finish
Satin Chrome
Item
Exit Device Trim
Fire Rating - Door Hardware
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.