
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Rim 8800 and NB8700
Mfr # 774-8 ETL 24V RHRB 10B
Zoro # G309949038
product price: $969.99
/ea
Free Shipping & Returns
Key Features
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Width
4.25 in
Material
Metal
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
774-8 ETL 24V RHRB 10B
Zoro #
G309949038
UPC #
197163156467
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Material
Metal
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
Door Handing
Right Hand Reverse
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Rim 8800 and NB8700 Series Devices, L Lever, 24V, RHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.