
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Rim 8800 and NB8700
Mfr # 774-8 ETL 24V RHRB 26D
Zoro # G309948994
product price: $920.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
12.5 in
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
774-8 ETL 24V RHRB 26D
Zoro #
G309948994
UPC #
197163156450
Country of Origin
United States
Dimensions
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Material
Metal
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Grade
Grade 1
Features
For Rim (8800) and NB8700 Series Devices
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Rim 8800 and NB8700 Series Devices, L Lever, 24V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.