Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Rim 8800 and NB8700

  • Mfr # 774-8 ETP 24V RHRB 26D

  • Zoro # G509948992


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
12.5 in
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774-8 ETP 24V RHRB 26D
Zoro #
G509948992
UPC #
197163156443
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
Material
Metal
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
Door Handing
Right Hand Reverse
Grade
Grade 1

Description

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Rim 8800 and NB8700 Series Devices, P Lever, 24V, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.