Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Surface Vertical Rod

  • Mfr # 774 ETJ 24V LHRB 26D

  • Zoro # G309949243


product price: $983.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774 ETJ 24V LHRB 26D
Zoro #
G309949243
UPC #
197163156634
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
Grade
Grade 1
Finish
Satin Chrome
Material
Brass or Bronze
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices

Description

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, J Lever, 24V, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.