
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Surface Vertical Rod
Mfr # 774 ETL 12V LHRB 26D
Zoro # G709949256
product price: $983.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Finish
Satin Chrome
Material
Brass or Bronze
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
774 ETL 12V LHRB 26D
Zoro #
G709949256
UPC #
197163030095
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Finish
Satin Chrome
Material
Brass or Bronze
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Grade
Grade 1
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, L Lever, 12V, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.