Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Surface Vertical Rod

  • Mfr # 774 ETP 12V LHRB 26D

  • Zoro # G209949268


product price: $983.99
/ea
Free Shipping & Returns

Key Features

Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Brass or Bronze
Width
4.25 in
For Use With
ET Lever Control Trim
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774 ETP 12V LHRB 26D
Zoro #
G209949268
UPC #
197163156603
Country of Origin
United States

Dimensions

Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Brass or Bronze
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Grade
Grade 1
Door Handing
Left Hand Reverse

Description

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, P Lever, 12V, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.