Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R

  • Mfr # 60-776-8 ETL 24V RHRB 26D

  • Zoro # G809948913


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Features
For Rim (8800) and NB8700 Series Devices
Material
Brass or Bronze
Length
12.5 in
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-776-8 ETL 24V RHRB 26D
Zoro #
G809948913
UPC #
197163160259
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
Finish
Satin Chrome
Features
For Rim (8800) and NB8700 Series Devices
Material
Brass or Bronze
For Use With
ET Lever Control Trim
Cylinder Type
Sargent LFIC Rim Cylinder Housing
Door Handing
Right Hand Reverse
Grade
Grade 1

Description

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Sargent LFIC Less Core, L Lever, 24V, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.