Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R

  • Mfr # 60-776-8 ETP 24V RHRB 26D

  • Zoro # G009948881


product price: $1,142.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Cylinder Type
Sargent LFIC Rim Cylinder Housing
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-776-8 ETP 24V RHRB 26D
Zoro #
G009948881
UPC #
197163160242
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Grade
Grade 1
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Cylinder Type
Sargent LFIC Rim Cylinder Housing
Finish
Satin Chrome
Features
For Rim (8800) and NB8700 Series Devices
Door Handing
Right Hand Reverse

Description

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Sargent LFIC Less Core, P Lever, 24V, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.