Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R

  • Mfr # 70-776-8 ETJ 24V RHRB 26D

  • Zoro # G609949240


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

For Use With
ET Lever Control Trim
Required Door Thickness
1-3/4 in
Features
For Rim (8800) and NB8700 Series Devices
Material
Metal
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-776-8 ETJ 24V RHRB 26D
Zoro #
G609949240
UPC #
197163158577
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in

Details

Item
Exit Device Trim
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
Material
Metal
Cylinder Type
SFIC Rim Cylinder Housing
Door Handing
Right Hand Reverse
Finish
Satin Chrome
Grade
Grade 1

Description

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, SFIC Prep Less Core, J Lever, 24V, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.