Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R

  • Mfr # 70-776-8 ETL 24V LHRB 10B

  • Zoro # G309949090


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Features
For Rim (8800) and NB8700 Series Devices
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Width
4.25 in
Material
Bronze
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-776-8 ETL 24V LHRB 10B
Zoro #
G309949090
UPC #
197163158546
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Features
For Rim (8800) and NB8700 Series Devices
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Cylinder Type
SFIC Rim Cylinder Housing
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Grade
Grade 1

Description

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, SFIC Prep Less Core, L Lever, 24V, LHR, Dark Oxidized Satin Bronze Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.