Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R

  • Mfr # 70-776-8 ETL 24V RHRB 26D

  • Zoro # G509949074


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
Metal
Features
For Rim (8800) and NB8700 Series Devices
Finish
Satin Chrome
Door Handing
Right Hand Reverse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-776-8 ETL 24V RHRB 26D
Zoro #
G509949074
UPC #
197163158522
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in

Details

Item
Exit Device Trim
Grade
Grade 1
Material
Metal
Features
For Rim (8800) and NB8700 Series Devices
Finish
Satin Chrome
Door Handing
Right Hand Reverse
Cylinder Type
SFIC Rim Cylinder Housing
For Use With
ET Lever Control Trim

Description

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, SFIC Prep Less Core, L Lever, 24V, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.