
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R
Mfr # 776-8 ETB 12V LHRB 10B
Zoro # G209949213
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Features
For Rim (8800) and NB8700 Series Devices
Required Door Thickness
1-3/4 in
Cylinder Type
Rim Cylinder
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
776-8 ETB 12V LHRB 10B
Zoro #
G209949213
UPC #
197163156115
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
Features
For Rim (8800) and NB8700 Series Devices
Cylinder Type
Rim Cylinder
Material
Bronze
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
ET Lever Control Trim
Grade
Grade 1
Door Handing
Left Hand Reverse
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Rim Cylinder, B Lever, 12V, LHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.