Zoro Homepage

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R

  • Mfr # 776-8 ETB 24V LHRB 26D

  • Zoro # G009949024


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Door Handing
Left Hand Reverse
Width
4.25 in
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776-8 ETB 24V LHRB 26D
Zoro #
G009949024
UPC #
197163156108
Country of Origin
United States

Dimensions

Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Finish
Satin Chrome
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
Cylinder Type
Rim Cylinder
Material
Brass or Bronze
Grade
Grade 1

Description

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Rim Cylinder, B Lever, 24V, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.