
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R
Mfr # 776-8 ETF 24V RHRB 26D
Zoro # G209949015
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Length
12.5 in
For Use With
ET Lever Control Trim
Grade
Grade 1
Material
Metal
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
776-8 ETF 24V RHRB 26D
Zoro #
G209949015
UPC #
197163156078
Country of Origin
United States
Dimensions
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
For Use With
ET Lever Control Trim
Grade
Grade 1
Material
Metal
Finish
Satin Chrome
Door Handing
Right Hand Reverse
Cylinder Type
Rim Cylinder
Features
For Rim (8800) and NB8700 Series Devices
Description
Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Rim Cylinder, F Lever, 24V, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.